Shop HUBBELL WIRING DEVICE-KELLEMS

PLEX Accessory, Polycarbonate, Portable Box Type

  • Mfr # HBL4PB

  • Zoro # G0534204


product price:  $10.69
/ea

Key Features

Material
Polycarbonate
Box Type
Portable
Color
Brown
For Use With
4 in Square Box
Length
4.30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL4PB
Zoro #
G0534204
UPC #
783585014463
Country of Origin
United States

Dimensions

Length
4.30 in
Width
0.39 in
Height
4.30 in
Overall Depth
4.3 in
Overall Height
4.3 in
For Maximum Cable Diameter
0.66 in
Overall Width
0.39 in

Details

Item
PLEX Accessory
Material
Polycarbonate
Box Type
Portable
Color
Brown
For Use With
4 in Square Box
Product Type
Device Box
OEM Brand Name
Hubbell Wiring Device-Kellems
Compatible Product Type
4 in Square Box

Description

The HUBBELL - Box, 4 Plex Portable is a polycarbonate device box accessory. This portable PLEX accessory features anchor hole and loop components to secure solid wire, facilitating wire termination. It incorporates triple wipe contacts and accessible break-off tabs that allow for split wiring configurations, while three conductors energize all four outlets.


Key Features of the HUBBELL - Box, 4 Plex Portable:

  • Material: Polycarbonate construction.

  • Box Type: Portable device box accessory.

  • For Use With: Compatible with 4 in square electrical boxes.

  • Maximum Cable Diameter: Accommodates cables up to 0.66 in diameter.

  • Plex Accessory Functions: Features anchor hole and loop, triple wipe contacts, break-off tabs for split wiring configuration, and accommodates three-conductor wiring across four outlets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.