Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Box Ring For Wood Sb3084W
Mfr # SB3084W
Zoro # G0636889
original price:
$179.99
7% off
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metallic
- Color Brass
- Finish Brass
- Dimensions 11.34 in x 6 in x 2 in
- For Use With Flooring Type Carpet, Tile
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SB3084W
- Zoro # G0636889
- UPC # 783585829975
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Dimensions | 11.34 in x 6 in x 2 in |
Size | 1-Gang;2-Gang;3-Gang |
Display Size | 2-Gang |
Details
Description
Box Ring For Wood Sb3084W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI Emergency Stop Button (AH165-V5)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC3)
- BEA Touchless Actuators (10MS31BASE)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gangs, Round, Brass (SF3925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Polycarbonate (S3079)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (PFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gangs, Round, Aluminum (S1TFCBL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, Outlet, 1 Gangs, glass, Single Receptacle (PH6597)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gangs (HBL3060)
- Hubbell Wiring Device-Kellems Electrical Box Covers