Zoro Homepage

Bus Drop Cable Support Grip, 1000 lb.

  • Mfr # 073041279

  • Zoro # G0668211


product price: $23.63
/ea

Key Features

Eye Style
Single
Grip Style
Closed Mesh
Material
Galvanized Steel
Cable Dia. Range
0.56 in to 0.73 in
Breaking Strength
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
073041279
Zoro #
G0668211
UPC #
783585330198
Country of Origin
China

Dimensions

Cable Dia. Range
0.56 in to 0.73 in
Mesh Length
6 in
Eye Length
7 in
Cable Diameter Range
0.56 in-0.73 in
Cable Size
.56"-.73" (1.42-1.85)

Details

Item
Bus Drop Cable Support Grip
Eye Style
Single
Grip Style
Closed Mesh
Material
Galvanized Steel
Breaking Strength
1,000 lb
Standards
UL Listed
Type
Single Eye
Application
Single Eye
Material - Mounting Hardware
Locknut or Tapped Hole
Series
Bus Drop
Construction
Woven
Industry Standard(s)
UL Listed
Approx Breaking Strength
1,000 lbs

Description

Bus Drop Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.56 in to 0.73 in, Breaking Strength 1,000 lb, Mesh Length 6 in, Eye Length 7 in, Material Galvanized Steel, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.