Zoro Homepage

Bus Drop Safety Spring, 500 lb., 3/4 In.

  • Mfr # 20302001

  • Zoro # G3181787


product price: $13.91
/ea

Key Features

Approx. Breaking Strength
500 lb
Diameter
3/4 in
Length (No Load)
8 1/4 in
Material
Galvanized Steel
Breaking Strength
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20302001
Zoro #
G3181787
UPC #
783585326269
Country of Origin
United States

Dimensions

Diameter
3/4 in
Length (No Load)
8 1/4 in
Length
8 1/4" (20.95)

Details

Item
Bus Drop Safety Spring
Approx. Breaking Strength
500 lb
Material
Galvanized Steel
Breaking Strength
500 lb
Standards
CSA Certified, UL Listed
Max. Deflection
2 3/4 in at 40 lb
Type
Safety Spring
UPC
783585000000
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Construction
Woven
Mounting Hardware Material
Screw Hook or Beam Clamp
Series
Bus Drop
Standard
UL Listed
Product Type
Safety Springs
Breaking Strength lbs (n)
500 (2,224)
Safety Springs Pound Rating
40 LBS
Maximum Deflection
2 5/8" at 40 lbs. (6.67 cm. at 178 N)
Certifications
UL Listed CSA Certified

Description

Bus Drop Safety Spring, Breaking Strength 500 lb, Diameter 3/4 in, Length (No Load) 8 1/4 in, Material Galvanized Steel, Max. Deflection 2 3/4 in at 40 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.