Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Connector, 1-1/2 in., Straight, White

  • Mfr # SHC1055

  • Zoro # G3224916


product price: $45.75
/ea

Key Features

Material
Aluminum
Box Connection
1 1/2 in MNPT
Number of Cords
1
Material - Cord Connector
Aluminum
Length
2.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1055
Zoro #
G3224916
UPC #
783585200552
Country of Origin
China

Dimensions

Length
2.44"
Cord Dia. Range
0.75 in to 0.88 in
Min. Throat Dia.
1.38"
Length - Box to End of Connector
1 11/16 in
Hub Trade Size
1-1/2"
Length - External Strain Relief
No External Strain Relief
Hub Size
1 1/2 in MNPT
Form Size
F5
Overall Length
2 7/16 in
Thread Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Dimension B
1.70" (43.2) Ref.
Dimension E A/C
2.28" (57.9)
Dimension D
1.38" (35.1) Throat Dia.
Cord Diameter Range
.75"- .88" (19.0- 22.2)
Recommended Knockout Hole Size
1.97"- 2.02" (50.0-51.2)
Dimension C
.74" (18.8)
Dimension A
2.31" (58.7) Dia.
Dimension E A/F
2.12" (53.8)
Display Size
1 1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 1/2 in MNPT
Number of Cords
1
Material - Cord Connector
Aluminum
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
No External Strain Relief
Color
White
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Item - Cord Connector
Liquid Tight Cord Connector
Body Color - Cord Connector
Silver
Male/Female
Male
Strain Relief Type
No External Strain Relief
Insulated
No
Style - Connector
Straight
Gland Color Code
No Code
Liquid Tight / Dust Tight
Liquid Tight
Connector Type
Straight
For Use With
Kellems Wire Management
Connection Orientation
Straight
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
No Code
Thread Type
NPT Thread
Liquid Tight
Yes
Thread Gender
Male
Body Color
Silver
Collar Material
Aluminum
Environmental Rating
Hazardous Locations
Bushing Material
Neoprene
Body Material
Aluminum
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Compatible Conduit Type
Liquid Tight Cord Connector
For Minimum Cable OD
0.75 in
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
For Maximum Cable OD
0.88 in
Color Code
White
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Cord Connector Body Style
Straight Male
Material/Style
Aluminum
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Product Type
Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Cord Connectors
Conductor Range
0.75- 0.88 in (19.0- 22.2 mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Application
Straight Male- Form 5
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Series
Standard Duty
Type
Straight Male
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.