Hubbell Wiring Device-Kellems
Cable Protection, 5 Channel, X Fitting
- Zoro #: G0779861
- Mfr #: HBLTRED5XB
Hover or click to zoom Tap to zoom
Key Features
- Item: Cable Protector
- Load Capacity: 2300 lb
- Number of Channels: 5
- Color: Blue/Yellow
- Channel Height: 1 3/10 in
- Width: 17 1/2 in
- Channel Width: 1 31/100 in
- Height: 2 in
$303.79
Subtotal: $303.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell Wiring Device-Kellems #HBLTRED5XB Specifications
- Zoro #: G0779861
- Mfr #: HBLTRED5XB
- UPC #: 783585174112
- Item: Cable Protector
- Load Capacity: 2300 lb
- Number of Channels: 5
- Color: Blue/Yellow
- Channel Height: 1 3/10 in
- Width: 17 1/2 in
- Channel Width: 1 31/100 in
- Height: 2 in
- ADA Compliant: No
- Country of Origin (subject to change): United States
Description
Cable Protector, Number of Channels 5, Channel Height 1 3/8 in, Channel Width 1 1/4 in, Load Capacity 5,800 lb/Axle, Color Blue/Yellow, Max. Cable Dia. 1 1/4 in, Height 2 in, Length 17 1/2 in, Width 17 1/2 in, ADA Compliant No
Reviews of Hubbell Wiring Device-Kellems #HBLTRED5XB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl1.5" Widechl, Yel, 3ft PROTRK115Y
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector HBLTT2
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L FT2Y10
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector HBLTT545RB
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L FT3BR25
- HUBBELL WIRING DEVICE-KELLEMS Ramp Only (Pair) HBLAT5RAMPA
- HUBBELL WIRING DEVICE-KELLEMS Protrk115, Series Anti-Slip, Pad Kit PROTRK1ASPK
- HUBBELL WIRING DEVICE-KELLEMS Ramp End Rails (Pair) HBLAT5RAMPERA
- HUBBELL WIRING DEVICE-KELLEMS Protrk1225, Series Anti-Slip, Pad Kit PROTRK3ASPK
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Gray D-22-10-GY
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 50ft- Green DRN3.00-50-GN
- Hubbell Wiring Device-Kellems Cable Protectors