Cable Protector, 3-1/8 in H, 3 ft L, 20 in W, 3 Channel, Polyurethane, Blue, Yellow

  • Mfr # HBLTT3B

  • Zoro # G2233621


product price:  $819.45
/ea
Free Shipping & Returns

Key Features

Length
3 ft
Width
20 in
Load Capacity
9,306 lb/Axle
Number of Channels
3
Max. Cable Dia.
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLTT3B
Zoro #
G2233621
UPC #
783585537092
Country of Origin
United States

Dimensions

Height
3-1/8 in
Length
3 ft
Width
20 in
Max. Cable Dia.
2-1/4 in
Channel Height
2 1/4 in
Channel Width
2 1/4 in

Details

Item
Cable Protector
Load Capacity
9,306 lb/Axle
Number of Channels
3
Material
Polyurethane
Color
Blue, Yellow
ADA Compliant
No
Series
TrukTrak Systems

Description

Modular Cable Protection System, Number of Channels 3, Channel Height 2 1/4 in, Channel Width 2 1/4 in, Load Capacity 14,210 lb/Tire @ 70 Degrees F, 18,420 lb/Axle @ 70 Degrees F, 4,653 lb/Tire @ 120 Degrees F, 9,306 lb/Axle @ 120 Degrees F, Color Blue/Yellow, Max. Cable Dia. 2 1/4 in, Height 3 1/8 in, Length 36 in, Width 20 in, ADA Compliant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products