This item is Discontinued.

Hubbell Wiring Device-Kellems CableTrak(R), Length, 1Ft, Width, 1.44In HCT102191

CableTrak(R), Length, 1Ft, Width, 1.44In (Discontinued)

  • Mfr # HCT102191
  • Zoro # G3066436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCT102191
Zoro #
G3066436
UPC #
783585343341
Country of Origin
Unknown

Dimensions

Outside Width
1.44 in
Cavity Width
1 in
Cavity Height
0.75 in/19.1 mm
Height
1 in
Length
1 ft
Wire Size
.900"
Depth
0.75
Display Size
Standard Sized
Length (Straight Wireway)
1 ft
Max. Cable Dia.
0.38"

Details

Item
CableTrak(R)
Crossbar Material
Fiberglass Reinforced Nylon
For Use With
Machine Tools, Robotic Automation, And Material Handling
Includes
No Bracket Included
Material
Nylon, Fiberglass Reinforced
Color
Black
Item Type
CableTrak Extender Kit
Application
Cable and Hose Carrier
Performance
Environmental - Max. Operating Speed - 600 FPM (feet per minute), 180 MPM (meters per minute). Environmental - Max. Unsupported Travel Distance - HCT16 Series without sag 9 ft. (2.8 m) with sag 10.5 ft. (3.2 m) HCT25 Series without sag 13.5 ft. (4.1 m) with sag 17 ft. (5.2 m) Environmental - Operating Temperature - Continuous +20°F to +100°F (-7°C to 38°C) Intermittent* -40°F to +220°F (-40°C to 104°C).
OEM Brand Name
Hubbell Wiring Device-Kellems
Connectivity
Snap Together Sections

Description

CableTrak(R), Cavity Width 1 in, Cavity Height 0.75 in/19.1 mm, Height 1 in, Outside Width 1.44 in, Crossbar Material Fiberglass Reinforced Nylon, Length 1 ft, For Use With Machine Tools, Robotic Automation, And Material Handling, Includes No Bracket Included, Color Black, Max. Cable Dia. 0.38 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.