Zoro Homepage

Locking Receptacle, L15-30R, 30 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2720RT

  • Zoro # G300701987


product price: $75.29
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2720RT
Zoro #
G300701987
UPC #
783585234533
Country of Origin
United States

Dimensions

Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Dimensions
3.28 in x 1.7 in x 1.31 in
Height
1.31 in
Width
1.7 in
Length
3.28 in

Description

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding,L15-30R, Ring Terminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.