Hubbell Wiring Device-Kellems
Circuit Tester, LED, 277VAC
Mfr # HBLT2331
Zoro # G3309017
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V AC
- Load Current 20 A
- Indicator LED
- NEMA Plug Configuration L7-20P
- Standards UL
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5"0/4000psi, 1/4"LM, Brass, No Oil (501D-UNO-254Q)
- CYTIVA WHATMAN Filter Capsule, 1/4in to 3/8in Tube (6700-3602)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI, (AVNC-300P-NIST)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"CBM, LF, w/U-Clamp (PRO-203L-254C)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125 to 250VAC (HBLT2411)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-20 (HBL3PT2511)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester with GFCI, 120VAC (GFT2G)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC, 30A (HBLT26CM11)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 250VAC (HBLT2321)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-30 (HBL3PT2811)
- IDEAL Voltage, Continuity Tester, 600VAC, 600VDC (61-076)
- Hubbell Wiring Device-Kellems Voltage Detectors