Combination Devices, Residential Grade, Decorator Series, 1) Single Pole Rocker, 1) Tamper Resistant Single Receptacle, 15A 120V AC, Side Wired

  • Mfr # RCD108ITR

  • Zoro # G700701419


product price:  $21.89
/ea

Key Features

Application
Residential
Wattage
1875
Contact Configuration
Two Position
Number Of Poles
1) Single Pole
Contact Rating
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCD108ITR
Zoro #
G700701419
UPC #
883778302367
Country of Origin
China

Dimensions

Display Size
Standard Size

Details

Application
Residential
Wattage
1875
Contact Configuration
Two Position
Number Of Poles
1) Single Pole
Contact Rating
15A
Action
Snap Switch
Actuator
Rocker
Current Rating
15 A
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Amperage Rating
15 A
Voltage Rating Description
125 VAC
Current / Amperage Rating
15 A
Item Type
Decorator Switch and Receptacle Combo Devices
Connectivity
Side Wired
Voltage Rating
125 VAC
Material - Mounting Hardware
Mounting Screws
Operating Cycles
30,000 Minimum
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Industry Standard(s)
CSA Certified UL Listed E3896
Performance
Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1) Single PoleRocker, 1) Tamper Resistant Single Receptacle, 15A 120V AC, Side Wired,Ivory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products