
Conduit Fitting Connector, 3 in, Liquid-Tight, Steel (Discontinued)
- Mfr # H30091
- Zoro # G400702594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H30091
Zoro #
G400702594
UPC #
783585035314
Country of Origin
China
Dimensions
Trade Size
3 in
Thread Size
3-8 NPT
Width
4.312 in
Width (mm)
4.312 in
Dimension - Width mm
4.312 in
Dimension - Thread Size
3"-8 NPT
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
For Use With
For Use With Liquidtight Metal Conduit and Polytuff I Non-Metallic Conduit
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Connector Type
90 Degrees
Liquid Tight / Dust Tight
Liquid Tight
Type
Metallic Liquidtight Fittings
For Conduit Type
Liquid Tight Metal Conduit and PolyTuff I Non-Metallic conduit
Style
90°
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C)
Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Industry Standard(s)
CSA Certified
UL 514B
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquid TightConduit Connectors, 90 Degree Male, Steel, 3" NPT, Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.