Watertight Straight Blade Connector, 5-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Screw Terminals, Clear

  • Mfr # HBL15W33AWC

  • Zoro # G600702424


product price:  $72.99
/ea

Key Features

NEMA Receptacle Configuration
5-20R
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL15W33AWC
Zoro #
G600702424
UPC #
783585580630
Country of Origin
United States

Dimensions

For Minimum Cable Diameter
0.375 in
For Maximum Cable Diameter
0.625 in

Details

Item
Watertight Straight Blade Connector
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Clear
Cap Type
Screw-On Cap
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
Standards
Meets NEMA WD-1, WD-6 And ANSI Standards
Resistance Properties
Moisture Resistant, UV/Sunlight Resistant, Watertight
Series
Watertight
Number Of Wires
3 Wire
Performance
Electrical: Current Interrupting- Rated for current interruption per UL498 Electrical: Dielectric Voltage- 2500V AC Electrical: Max Working Voltage- As marked Electrical: Temperature Rise- 30°C max per UL498 at rated current Mechanical: Cord Accomodation- 0.375"-0.625" (9.5-15.9) Environmental: Moisture Resistance- UL Listed 4, 4X, 12, 6, 6P Environmental: Operating Temperature- -40°C (without impact) to +60°C continuous Environmental: UV resistance- All exposed materials are UV stabilized
Industry Standard(s)
Meets NEMA WD-1, WD-6 And ANSI Standards

Description

Hubbell Wiring Device Kellems, Watertight Devices, Straight Blade,Female Connector, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, WiringCondition Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products