Shop HUBBELL WIRING DEVICE-KELLEMS

Connector, Alum, L - Strain Relief 6.12in

  • Mfr # 074-01-025
  • Zoro # G1094886

product price: 
$
97.15
/ea

Key Features

Material
Aluminum
Thread Size
1 in
Box Connection
1 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
074-01-025
Zoro #
G1094886
UPC #
783585322063
Country of Origin
China
Item
Liquid Tight Cord Connector with Strain Relief
Material
Aluminum
Box Connection
1 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
Style - Connector
Straight
Material - External Strain Relief
Stainless Steel
Insulated
No
Liquid Tight / Dust Tight
Liquid Tight
Number of Cords
1
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Gland Color Code
No Code
Body Color - Cord Connector
Silver
Male/Female
Male
Material - Cord Connector
Aluminum
Strain Relief Type
Mesh
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Standards
CSA, UL
For Maximum Cable OD
1 in
Collar Material
Aluminum
Minimum Operating Temperature
-30 Degrees F
Environmental Rating
Hazardous Locations
Includes
Stainless Steel Mesh
Body Color
Silver
Connection Orientation
Straight
Body Material
Aluminum
Maximum Operating Temperature
240 Degrees F
For Minimum Cable OD
0.875 in
Series
Deluxe Cord Grips
Thread Type
NPT
Liquid Tight
Yes
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
For Use With
Kellems Wire Management
Grommet Color Code
No Code
Resistance Properties
Corrosion Resistant
Thread Gender
Male
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Type
Straight Male Thread
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Application
Straight Male- Form 4
Style
For Insulated Cables
Material - Mounting Hardware
Locknut or Tapped Opening
Conductor Range
0.875-1 in (2.22-2.54 mm)
Item Type
Deluxe Cord Grips
Compatible Product Type
Kellems Wire Management

Dimensions

Thread Size
1 in
Trade Size
1"
Length - Box to End of Connector
1 5/8 in
Cable Dia. Range
0.87" to 1.00"
Cord Dia. Range
0.87 in to 1.00 in
Mesh Length
6-1/8"
Length - External Strain Relief
6 1/8 in
Form Size
F4
Hub Size
1 in
Compatible Conduit Trade Size
1 in
Cable Size
.875"-1.000" (2.22-2.54)
Display Size
1" NPT
Cable Diameter Range
0.875 in-1.000 in

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.87 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 6 1/8 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.