
Cord Connectors, Straight Male, .32"- .43" (8.1-10.9), Nylon Miniature Snap-In, PK25
Mfr # HS1004BPK25
Zoro # G800618358
product price: $25.29
/pk 25, $1.01/eaKey Features
Style - Connector
Straight Male
Cable Opening Min.
0.32 in
Type
Snap-In Connector
Cable Opening Max.
0.43 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS1004BPK25
Zoro #
G800618358
UPC #
783585023410
Country of Origin
United States
Dimensions
Cord Dia. Range
0.32-0.43 in (8.1-10.9 mm)
Display Size
.75 Actual (19.0)
Details
Style - Connector
Straight Male
Cable Opening Min.
0.32 in
Type
Snap-In Connector
Cable Opening Max.
0.43 in
Material
Nylon
Color
Black
Standards
UL Listed, CSA Certified
Item
Juniors Miniature Snap-In Cord Connectors with Spiral
Carton Quantity
5
Standard
UL Listed
Temp. Rating
Minimum -40°F to +225°F (-40°C to +107°C)
Series
Miniature
Mounting Hardware Material
Snap-In
Application
Straight Snap-In Connector
Number Of Conductors
Single
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Non-Weather Resistant
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Kellems WireManagement, Cord Connectors, Junior, SNAP-IN, .30-.36", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.