Zoro Homepage

Cord Connector Locknut, Nylon, 1 In

  • Mfr # 31622008L

  • Zoro # G1233976


product price: $1.19
/ea

Key Features

For Use With
Threaded Metallic Conduit
Hub Size
1 in
Material
Nylon
Color
Black
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31622008L
Zoro #
G1233976
UPC #
094704791920
Country of Origin
United States

Dimensions

Hub Size
1 in
Overall Length
1 11/16 in
Thread Size
1"
Thickness
0.265 in
Compatible Conduit Trade Size
1 in

Details

Item
Low Profile Cord Connector Locknuts
For Use With
Threaded Metallic Conduit
Material
Nylon
Color
Black
Standards
CSA Certified, UL Listed
Box Connection
1 in
Min. Operating Temp.
105 Degrees F
Compatible Conduit Type
Threaded Metallic Conduit
Liquid Tight
Yes
Thread Type
NPT
Max. Operating Temp.
-22 Degrees F

Description

Low Profile Cord Connector Locknuts, For Use With Threaded Metallic Conduit, Hub Size 1 in, Nylon, Thread Type NPT, Color Black, Compatible Conduit Trade Size 1 in, Compatible Conduit Type Threaded Metallic Conduit, Liquid Tight Yes, Max. Operating Temp. -22 Degrees F, Min. Operating Temp. 105 Degrees F, Overall Length 1 11/16 in, Standards CSA Certified, UL Listed, Thickness 0.265 in, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.