Cord Connector Locknut, Nylon, PG7
Mfr # LNP7B
Zoro # G1609395
product price: $0.46
/eaKey Features
For Use With
Threaded Metallic Conduit
Hub Size
PG7
Material
Nylon
Color
Black, Gray
Standards
CSA Certified, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNP7B
Zoro #
G1609395
UPC #
094705006757
Country of Origin
United States
Dimensions
Hub Size
PG7
Compatible Conduit Trade Size
PG7
Overall Length
1-5/32"
Thread Size
PG7
Details
Item
Low Profile Cord Connector Locknut
For Use With
Threaded Metallic Conduit
Material
Nylon
Color
Black, Gray
Standards
CSA Certified, UL Listed
Box Connection
PG7
Thread Type
PG
Liquid Tight
Yes
Compatible Conduit Type
Threaded Metallic Conduit
Description
Low Profile Cord Connector Locknut, For Use With Threaded Metallic Conduit, Hub Size PG7, Nylon, Thread Type PG, Color Black, Gray, Compatible Conduit Trade Size PG7, Compatible Conduit Type Threaded Metallic Conduit, Liquid Tight Yes, Overall Length 1-5/32 In., Standards CSA Certified, UL Listed, Thread Size PG7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.