
Cord Reel, 12 AWG, Yellow Reel Color, 45 ft Length
Mfr # HBLI45123TL20Y
Zoro # G809203852
product price:Â $1,006.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
45 ft
Number of Outlets
1
Wire Size
12 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBLI45123TL20Y
Zoro #
G809203852
UPC #
783585585031
Country of Origin
Mexico
Dimensions
Retractable Cord Length
45 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Number of Outlets
1
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
20A
Description
InREACH Industrial and Industrial Weatherproof Cord Reels - Hubbell's newly redesigned inREACH Industrial and Industrial Weatherproof Cord Reels improve existing user safety and maximize efficiency by managing cord and power in a safe and organized manner, while also meeting the most demanding industrial environments needs for years with little to no maintenance. inREACH Industrial and Industrial Weatherproof Cord Reels are listed to UL 355 and CSA, C22.2 No. 308 with a durable, lightweight low profi le cast aluminum construction. inREACH Reels also feature a newly designed mounting plate that allows for a quick easy installation on any surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.