Zoro Homepage

ExtensionCordReel, Yellow, 25ft, 12AWG

  • Mfr # HBLI25123R220M1Y

  • Zoro # G321907887


product price: $838.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLI25123R220M1Y
Zoro #
G321907887
UPC #
783585585635
Country of Origin
Mexico

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color Yellow, Wire Size 12 AWG, Cord Color Black, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 4, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.