Shop ALERT REEL MFG
See all product information
Create Account
ProReel Retractable Cord Reel, 15 Amp, 20' 12/3 SJTOOW, w/Hospital Grade Dual Duplex Pendant Box
- Mfr # 5220T-DH
- Zoro # G416490287
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Grey
Max. Amps
15 A
Housing Material
Thermoplastic
Voltage
125V AC
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5220T-DH
- Zoro #
- G416490287
- UPC #
- -
- Country of Origin
- China
- Item
- Retractable Cord Ree
- Reel Color
- Grey
- Max. Amps
- 15 A
- Housing Material
- Thermoplastic
- Voltage
- 125V AC
- Includes
- Circuit Breaker
- NEMA Plug Configuration
- NEMA 5-15R
- Standards
- cULus
Dimensions
- Overall Length
- 3 in
- Overall Height
- 11 in
- Overall Width
- 11.5 in
Description
ProReel Retractable Cord Reel, 15 Amp, 20' 12/3 SJTOOW, w/Hospital Grade Dual Duplex Pendant Box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.