Cord Reel With Hand Lamp, Spring Retracted, NEMA 5-15R, 14 AWG, White Reel Color, 45 ft Length

  • Mfr # HBLI45143GF215

  • Zoro # G2478486


product price:  $1,027.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
45 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLI45143GF215
Zoro #
G2478486
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
45 ft
Wire Size
14 AWG
Overall Depth
9 5/8 in
Feeder Cord Length
5 ft
Overall Height
14 1/2 in
Overall Width
13 in

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
White
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
15A
Reel Material
Aluminum
Includes
Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
Reel Capacity
45 ft of 14/3
Standards
UL 355, CSA 22.2 No. 308
Slip Ring Rating
15A @ 600V
Voltage
125V AC
Feeder Cord Ending
Grounding Plug
Retractable Cord Ending
Quad GFCI Box Receptacle, Yellow
Cord Included
Yes
Reel Mounting
Bench, Ceiling, Wall
Trade Designation
SJO
Number of Conductors
3
Location
Indoor
Series
inREACH
Voltage Rating
125 VAC
Number Of Wires
3-Wire

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Quad GFCI Box Receptacle, Yellow, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJO, Number of Conductors 3, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 4, Feeder Cord Length 5 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products