Shop HUBBELL WIRING DEVICE-KELLEMS

Cord Reel With Hand Lamp, Spring Retracted, NEMA 5-15R, 14 AWG, White Reel Color, 45 ft Length

  • Mfr # HBLI45143R215M1

  • Zoro # G2479028


product price:  $901.80
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
45 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLI45143R215M1
Zoro #
G2479028
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
45 ft
Wire Size
14 AWG
Overall Depth
9 5/8 in
Overall Width
13 in
Overall Height
14 1/2 in
Feeder Cord Length
5 ft

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
White
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
15A
Slip Ring Rating
15A @ 600V
Reel Material
Aluminum
Feeder Cord Ending
Grounding Plug
Includes
Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
Cord Included
Yes
Reel Capacity
45 ft of 14/3
Standards
UL 355, CSA 22.2 No. 308
Voltage
125V AC
Reel Mounting
Bench, Ceiling, Wall
Retractable Cord Ending
Quad Box Receptacle, Black
Number of Conductors
3
Trade Designation
SJO
Location
Indoor
Voltage Rating
125 VAC
Series
inREACH
Number Of Wires
3-Wire

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Quad Box Receptacle, Black, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJO, Number of Conductors 3, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 4, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.