Cord Reel, Yellow Reel Color, 50 Ft Length, 1 Outlets

  • Mfr # HBL50SDN

  • Zoro # G500702401


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 Ft
Number of Outlets
1
Reel Color
Yellow
Duty Rating
Heavy Duty; Industrial
Brand
Hubbell Wiring Device-Kellems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL50SDN
Zoro #
G500702401
UPC #
783585358741
Country of Origin
United States

Dimensions

Retractable Cord Length
50 Ft
Reel Frame Dimension
Steel
Cable Length Active
600

Details

Item
Cord Reel
Number of Outlets
1
Reel Color
Yellow
Duty Rating
Heavy Duty; Industrial
Brand
Hubbell Wiring Device-Kellems
Application
Equipment Grounding
Duty
Heavy Duty
UPC
783585000000
Series
Industrial
OEM Brand Name
Hubbell Wiring Device-Kellems
Cable Specification
3/32" Steel
Construction
Steel

Description

Hubbell Wiring Device Kellems, Cord and Cable Reels, Static DischargeReel, 50', Single Lead, Nylon Coated, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.