Zoro Homepage

Kellems Wire Management, Cord Connectors, Straight Male, .06-.13", 1/4", Nylon

  • Mfr # SHC1001CR

  • Zoro # G000618417


product price: $9.59
/ea

Key Features

Style - Connector
Straight Male
Color
Green
Type
Straight Male
Cable Opening Max.
0.13 in
Cable Opening Min.
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1001CR
Zoro #
G000618417
UPC #
783585207834
Country of Origin
United States

Dimensions

Knockout Size
0.54 to 0.57 in
Display Size
1/4 NPT
Cord Dia. Range
0.06-0.13 in (1.6- 3.2 mm)
Hub Size
1/4

Details

Style - Connector
Straight Male
Color
Green
Type
Straight Male
Cable Opening Max.
0.13 in
Cable Opening Min.
0.06 in
Item
Cord Connectors
Material
Nylon
Standards
UL 514B, CSA Certified
Carton Quantity
50
Series
Standard Duty
Standard
UL Listed
Color Code
Green
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Nema Rating
NEMA Type 4, 4X, 12 and 13
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Application
Straight Male- Form 1
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.06-0.13 in (1.6- 3.2 mm)
Industry Standard(s)
UL Listed
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .06-.13", 1/4", Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.