Kellems Wire Management, Cord Connectors, Straight Male, 1.00-1.13", 1", Nylon

  • Mfr # SHC2044CR

  • Zoro # G500618436


product price:  $14.65
/ea

Key Features

Style - Connector
Straight Male
Cable Opening Max.
1-1/8 in
Color
Black
Type
Straight Male
Standards
UL 514B, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC2044CR
Zoro #
G500618436
UPC #
783585451824
Country of Origin
United States

Dimensions

Knockout Size
1.09 to 1.14 in
Cord Dia. Range
1-1.13 in (25.4-28.6 mm)
Hub Size
1
Display Size
1 NPT

Details

Style - Connector
Straight Male
Cable Opening Max.
1-1/8 in
Item
Cord Connectors
Color
Black
Type
Straight Male
Standards
UL 514B, CSA Certified
Cable Opening Min.
1 in
Material
Nylon
Brand
Hubbell Wiring Device-Kellems
Color Code
Pink
Nema Rating
NEMA Type 4, 4X, 12 and 13
Standard
UL Listed
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Number Of Conductors
Single
Carton Quantity
15
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Application
Straight Male- Form 4
Mounting Hardware Material
Locknut or Tapped Opening
Series
Standard Duty
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
1-1.13 in (25.4-28.6 mm)
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, 1.00-1.13", 1", Nylon, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.