Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/8", Nylon

  • Mfr # SHC2008CR

  • Zoro # G300618384


product price:  $10.45
/ea

Key Features

Style - Connector
Straight Male
Knockout Size
0.67 to 0.70 in
Cable Opening Min.
1/8 in
Cable Opening Max.
3/16 in
Standards
UL 514B, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC2008CR
Zoro #
G300618384
UPC #
783585451527
Country of Origin
United States

Dimensions

Knockout Size
0.67 to 0.70 in
Display Size
3/8 NPT
Hub Size
3/8
Cord Dia. Range
0.13-0.19 in (3.2-4.7 mm)

Details

Style - Connector
Straight Male
Cable Opening Min.
1/8 in
Cable Opening Max.
3/16 in
Item
Cord Connectors
Standards
UL 514B, CSA Certified
Type
Straight Male
Material
Nylon
Color
Black
Series
Standard Duty
Carton Quantity
50
Number Of Conductors
Single
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Brand
Hubbell Wiring Device-Kellems
Nema Rating
NEMA Type 4, 4X, 12 and 13
Application
Straight Male- Form 1
Color Code
Orange
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Standard
UL Listed
Mounting Hardware Material
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.13-0.19 in (3.2-4.7 mm)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, CordConnectors,Straight Male, .13-.19", 3/8", Nylon, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.