
Cord Connectors, Straight Male, .750"- .875" (19.0- 22.2), Nylon Standard Style
Mfr # SHC2038CR
Zoro # G500618405
product price:Â $11.59
/eaKey Features
Style - Connector
Straight Male
Knockout Size
1.09 to 1.14 in
Standards
UL 514B, CSA Certified
Type
Straight Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHC2038CR
Zoro #
G500618405
UPC #
783585451749
Country of Origin
United States
Dimensions
Knockout Size
1.09 to 1.14 in
Cord Dia. Range
0.75-0.88 in (19.0-22.2 mm)
Hub Size
3/4
Display Size
3/4 NPT
Details
Style - Connector
Straight Male
Standards
UL 514B, CSA Certified
Type
Straight Male
Color
Black
Cable Opening Min.
3/4 in
Material
Nylon
Item
Cord Connectors
Cable Opening Max.
7/8 in
Mounting Hardware Material
Locknut or Tapped Opening
Series
Standard Duty
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Number Of Conductors
Single
Standard
UL Listed
Application
Straight Male- Form 3
Carton Quantity
25
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Nema Rating
NEMA Type 4, 4X, 12 and 13
Brand
Hubbell Wiring Device-Kellems
Color Code
Orchid
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .75-.88", 3/4", Nylon, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.