Cover Flange w/Ground Wire
Mfr # S5017GR
Zoro # G210473301
product price: $47.45
/eaKey Features
Material
Brass
Standards
cULus, UL 514
Shape
Rectangular
Number of Gangs
1
For Use With
PFB Series Flush Rectangular Floor Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5017GR
Zoro #
G210473301
UPC #
783585696188
Country of Origin
China
Dimensions
Length
3 3/16 in
Height
2 3/8 in
Width
4 3/8 in
Overall Width
3 3/16 in
Overall Height
5/16 in
Overall Length
4 3/8 in
Details
Material
Brass
Item
Cover Flange
Standards
cULus, UL 514
Shape
Rectangular
Number of Gangs
1
For Use With
PFB Series Flush Rectangular Floor Box
Compatible with Manufacturer Model Number
FB2421, FB2422, FB2423, FB2431, FB2432, FB2433, FB4114, FB4133, FB4214, FB4233, FB4314, FB4333, PFBRG1, PFBRG2, PFBRG3
For Number of Gangs
1
Compatible with Series
Hubbell
Accessory Type
Cover Flange
Compatible Manufacturer Model Number
FB2421, FB2422, FB2423, FB2431, FB2432, FB2433, FB4114, FB4133, FB4214, FB4233, FB4314, FB4333, PFBRG1, PFBRG2, PFBRG3
Compatible Manufacturer Part Number
FB2421, FB2422, FB2423, FB2431, FB2432, FB2433, FB4114, FB4133, FB4214, FB4233, FB4314, FB4333, PFBRG1, PFBRG2, PFBRG3
Compatible with Manufacturer Model No.
FB2421, FB2422, FB2423, FB2431, FB2432, FB2433, FB4114, FB4133, FB4214, FB4233, FB4314, FB4333, PFBRG1, PFBRG2, PFBRG3
Compatible with Mfr. Model No.
FB2421, FB2422, FB2423, FB2431, FB2432, FB2433, FB4114, FB4133, FB4214, FB4233, FB4314, FB4333, PFBRG1, PFBRG2, PFBRG3
For Use with Mfr Model Number
FB2421, FB2422, FB2423, FB2431, FB2432, FB2433, FB4114, FB4133, FB4214, FB4233, FB4314, FB4333, PFBRG1, PFBRG2, PFBRG3
For Use With Mfr. Model Number
FB2421, FB2422, FB2423, FB2431, FB2432, FB2433, FB4114, FB4133, FB4214, FB4233, FB4314, FB4333, PFBRG1, PFBRG2, PFBRG3
Compatible Pump Manufacturer Part Number
FB2421, FB2422, FB2423, FB2431, FB2432, FB2433, FB4114, FB4133, FB4214, FB4233, FB4314, FB4333, PFBRG1, PFBRG2, PFBRG3
Compatible Mfr. Model Number
FB2421, FB2422, FB2423, FB2431, FB2432, FB2433, FB4114, FB4133, FB4214, FB4233, FB4314, FB4333, PFBRG1, PFBRG2, PFBRG3
Description
Cover Flange w/Ground Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.