Daylight Sensor, Photocell, White (Discontinued)
- Mfr # DHT
- Zoro # G5394286
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DHT
Zoro #
G5394286
UPC #
783585159348
Country of Origin
Unknown
Dimensions
Suggested Mounting Height - Motion Sensor
6 to 8 ft
Details
Use With - Motion Sensing and Dimming
Hubbell CU300A, CU300HD, CU300M, CU347A
Communication Method - Motion Sensing and Dimming
Hard Wired
Max. Capacity @ 120VAC
Dependent on Control Unit Rating
Viewing Angle
360 Degrees
Max. Capacity @ 277VAC
Dependent on Control Unit Rating
Description/Special Features
On/Off Daylight Control with CU Series Control Units
Coverage Angle - Motion Sensor
360 Degrees
Item
Daylight Sensor
Time Delay
8 sec
Lighting Technology
Fluorescent, LED
For Use With
Mfr. No. CU300A, CU300M, CU300HD, CU347A
Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL and cUL Listed
Wall Plate
Not Included
Time Delay Adjustment Method
Automatic, Manual
Operating Voltage
24V DC
Sensor Operation
Photocell
Maximum Coverage Area
1,200 sq ft
Installation Location
Ceiling Mount
Description
Daylight Sensor, Sensing Technology Photocell, Color White, Lighting Technology Fluorescent, LED, Standards UL and cUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.