Shop All Wall Plates
Hubbell Wiring Device-Kellems
Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray
Mfr # NP262GY
Zoro # G2645955
product price: $0.95
/ea
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Gray
- Material Nylon
- Finish Smooth
- Size 4.63"H x 4.68"W
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NP262GY
- Zoro # G2645955
- UPC # 883778102509
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.63"H x 4.68"W |
Display Size | Standard Sized |
Details
Description
Rocker Wall Plate, Color Gray, Material Nylon, Number of Gangs 2, Finish Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1" Trade Size (1123-RT)
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg1 Relay, PK10 (RGZE1S35M)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM2125VH)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-USB)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS826)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- Hubbell Wiring Device-Kellems Wall Plates