Dimmer Accessory Kit, Ivory, Large (Discontinued)
- Mfr # AS2I
- Zoro # G8994973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS2I
Zoro #
G8994973
UPC #
783585224152
Country of Origin
United States
Details
Item - Motion Sensing and Dimming
Dimmer Accessory Kit
Use With - Motion Sensing and Dimming
Hubbell AS203
Includes
Knob, Large Plate
Color - Motion Sensing and Dimming
Ivory
Color
Ivory
Item
Dimmer Replacement Part
For Use With
Hubbell Dimmers
Style
For AS153 and AS203
Accessory Type
Dimmer Accessory Kit
Performance
Environmental - Operating Temperatures - Max Continuous -75°C, Minimum- -40°C Without Impact
UPC
783585000000
Industry Standard(s)
UL Listed
Device Color
Ivory
Product Type
Dimmer-accessories
Series
Accessories
Item Type
Dimmer Replacement Part
Type
Large Plate Kit - Slide
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Listing and Certifications
UL Listed and CSA Certified
Carton Quantity
12
Weight
0.35 lb
Standard
UL Listed
Operating Temperatures
Max Continuous -75°C, Minimum- -40°C Without Impact
Description
Dimmer Accessory Kit, Color Ivory, Includes Knob, Large Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.