DIN Rail Utility Box, Complete Unit- GFCI, Horizontal, 1) 15A Gray

  • Mfr # DRUBGFI15H

  • Zoro # G000701973


product price:  $99.55
/ea
Free Shipping & Returns

Key Features

Current Rating
15 A
Height
2.54 in
Type
Box and Device
Color
Gray
NEMA Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRUBGFI15H
Zoro #
G000701973
UPC #
783585108070
Country of Origin
United States

Dimensions

Height
2.54 in
Width
3.31 in
Length
5.62 in
Dimensions
5.62 in x 3.31 in x 2.54 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Current Rating
15 A
Type
Box and Device
Color
Gray
NEMA Configuration
5-15R
Application
Unit Pre-Wired with GFCI Duplex
Device Rating
15A, 125V
DRUB Mounting
Horizontal
Device Color
Gray
DIN Rail Utility Box Variety
Complete Unit w/GFCI
Product Type
Drub
Certifications
UL Listed, CSA Certified
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Construction
Molded and Fabricated
Nema Rating
5-15R
Cable Entry
Terminals
Amperage Rating
15 A
Knockouts
None
Item Type
Complete Unit
Material - Mounting Hardware
Horizontal Mount, DIN Rail Mount
Voltage Rating Description
125 V
Number Of Poles
2-Pole
Horsepower - Maximum
0.5
Dielectric Strength
Withstands 2,000V minimum
Current / Amperage Rating
15 A
Number Of Wires
3-Wire

Description

Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit-GFCI, Horizontal, 1) 15A Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.