Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # DRUBTVSS15

  • Zoro # G200701063


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRUBTVSS15
Zoro #
G200701063
UPC #
783585108117
Country of Origin
United States

Dimensions

Width
3.31 in
Height
2.54 in
Length
5.62 in
Dimensions
5.62 in x 3.31 in x 2.54 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Device Rating
15A, 125V
Product Type
Drub
Device Color
Gray
DIN Rail Utility Box Variety
Complete Unit with TVSS
DRUB Mounting
Vertical
Certifications
UL Listed, CSA Certified
Knockouts
None
Cable Entry
Terminals
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Industry Standard(s)
UL Listed
Construction
Molded and Fabricated
Material - Mounting Hardware
Vertical Mount, DIN Rail Mount
Nema Rating
5-15R
Number Of Wires
3-Wire
Horsepower - Maximum
0.5

Description

Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit-TVSS, DIN Rail Box, 15A TVSS, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.