DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray

  • Mfr # DRUBGFI20AC

  • Zoro # G600701168


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Type
Box and Device
Width
3.31 in
Color
Gray
Height
2.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRUBGFI20AC
Zoro #
G600701168
UPC #
783585108186
Country of Origin
United States

Dimensions

Width
3.31 in
Height
2.54 in
Length
5.62 in
Dimensions
5.62 in x 3.31 in x 2.54 in
Display Size
Standard Sized Product

Details

Current Rating
20 A
Type
Box and Device
Color
Gray
NEMA Configuration
5-20R
Application
Unit Pre-Wired with GFCI Duplex
Voltage Rating Description
125 V
DIN Rail Utility Box Variety
Complete Unit w/GFCI and Aux Contacts
Certifications
UL Listed, CSA Certified
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
5-20R
DRUB Mounting
Vertical
Material - Mounting Hardware
Vertical Mount, DIN Rail Mount
Device Rating
20A, 125V
Number Of Wires
3-Wire
Current / Amperage Rating
20 A
Product Type
Drub
Industry Standard(s)
UL Listed
Amperage Rating
20 A
Construction
Molded and Fabricated
Knockouts
None
Horsepower - Maximum
1
Cable Entry
Terminals
Device Color
Gray
Item Type
Complete Unit
Number Of Poles
2-Pole

Description

Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit-GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.