Din Rail Utility Box Device Plate, Number of Gangs: 1 Non Metallic, Gray

  • Mfr # KP720GY

  • Zoro # G3512120


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Number of Gangs
1
Color
Gray
Material
Non Metallic
Size
5.82"H x 3.31"W
Height
2.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP720GY
Zoro #
G3512120
UPC #
783585335612
Country of Origin
United States

Dimensions

Size
5.82"H x 3.31"W
Height
2.54 in
Width
3.31 in

Details

Item
Din Rail Utility Box Device Plate
Number of Gangs
1
Color
Gray
Material
Non Metallic
Type
Plates
Product Type
K Plate Single Receptacle
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Item Type
1.60 in Opening Faceplate
Industry Standard(s)
UL Listed
Construction
Molded
Number of Gang(s)
1-Gang
Style
1.60" Opening
Cover Type
Specific to Non-Metallic Raceway
Non Hazardous Location
Non-Hazardous
Series
PT1 PP1 PL1 Non Metallic PlugTrak PW1 PW2 PB2 PB3 PS3

Description

K Plate Single Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.