Zoro Homepage

Disconnect Switch, Fusible, Three Phase, NEMA 4X

  • Mfr # HBLDS10VFD

  • Zoro # G800702569


product price: $729.00
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
100 A
Phase
Three
Enclosure Type
NEMA 4X
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS10VFD
Zoro #
G800702569
UPC #
783585372723
Country of Origin
United States

Dimensions

Width
7.75 in
Height
5.94 in
Length
11 in
Dimensions
11 in x 7.75 in x 5.94 in

Details

Item
Disconnect Switch
Protection Method
Fusible
Current Rating
100 A
Phase
Three
Enclosure Type
NEMA 4X
Voltage
600 V
Handle Color
Red
Standards
UL Listed
Application
Labelless
Series
Non-Fused
Industry Standard(s)
UL Listed
Style
Heavy Duty
Dielectric Strength
Withstands 3000V AC minimum
Mounting Method
External fully adjustable feet
Performance

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Variable Frequency Drive, Disconnect Switches, UnfusedSwitch, Three Pole, 100A 600V AC, Screw Terminals, Gray, NEMA4XEnclosure, with Aux Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.