Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, PBT

  • Mfr # HBLDS30P

  • Zoro # G812477783


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS30P
Zoro #
G812477783
UPC #
783585763026
Country of Origin
Poland

Dimensions

Depth
4 1/8 in
Height
8 1/2 in
Maximum Enclosure Depth
4.12 in
Width
6 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
15 HP
Voltage
600 V
Handle Color
Red
Housing Material
PBT
Standards
NSF, OSHA, UL Listed
Number of Poles
3
Features
Accepts up to 3 Auxiliary Contacts, Closed Loop Lock Out/Tag Out, Flat for Side Feed, Rounded Slope Top Aids Run-Off by Minimizing Horizontal Surfaces
Duty
Heavy Duty
Resistance Properties
Corrosion-Resistant, Impact-Resistant
Neutral Assembly Included
Yes
Number of Wires
5
Horsepower @ 480V AC
15 hp
Mounting Style
Surface Mount
UL 508 Certification
Yes
Horsepower @ 240V AC
7 1/2 hp
NEMA Enclosure Rating
4X
Amps
30 A
Horsepower @ 600V AC
15 hp
IP Rating
IP69K
Number of Mounting Holes
4
Number of Locks
1

Description

Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 4 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features Accepts up to 3 Auxiliary Contacts, Closed Loop Lock Out/Tag Out, Flat for Side Feed, Rounded Slope Top Aids Run-Off by Minimizing Horizontal Surfaces, For Fuse Class Not Applicable, Fuse Kit (Class R) Not Applicable, Handle Color Red, Height 8 1/2 in, Horsepower @ 240V AC 7 1/2 hp, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 15 hp, Housing Material PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.