Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, PBT

  • Mfr # HBLDS60AC

  • Zoro # G012477781


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS60AC
Zoro #
G012477781
UPC #
783585763231
Country of Origin
Poland

Dimensions

Width
7 3/4 in
Height
11 in
Depth
6 in
Maximum Enclosure Depth
6.05 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
50 HP
Voltage
600 V
Handle Color
Red
Housing Material
PBT
Standards
NSF, OSHA, UL Listed
Resistance Properties
Corrosion-Resistant, Impact-Resistant
IP Rating
IP69K
Number of Locks
1
Horsepower @ 480V AC
50 hp
Mounting Style
Surface Mount
Neutral Assembly Included
Yes
Number of Wires
5
Features
Accepts up to 3 Auxiliary Contacts, Closed Loop Lock Out/Tag Out, Flat for Side Feed, Rounded Slope Top Aids Run-Off by Minimizing Horizontal Surfaces
NEMA Enclosure Rating
4X
Number of Mounting Holes
4
Duty
Heavy Duty
Horsepower @ 600V AC
50 hp
UL 508 Certification
Yes
Number of Poles
3
Amps
60 A
Horsepower @ 240V AC
30 hp

Description

Disconnect Switch, Contact Form 3PST, Current Rating 60 A, Depth 6 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features Accepts up to 3 Auxiliary Contacts, Closed Loop Lock Out/Tag Out, Flat for Side Feed, Rounded Slope Top Aids Run-Off by Minimizing Horizontal Surfaces, For Fuse Class Not Applicable, Fuse Kit (Class R) Not Applicable, Handle Color Red, Height 11 in, Horsepower @ 240V AC 30 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 50 hp, Housing Material PBT, IP Rating IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.