Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5362BL
  • Zoro # G100622635

product price: 
$
35.15
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL5362BL
Zoro #
G100622635
UPC #
783585357584
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Color
Blue
Type
Standard Duplex
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Nema Rating
5-20R
Application
Extra Heavy Duty Specification Grade
Number Of Wires
3-Wire
Connectivity
Back and Side Wired Screw Terminals
Brand
Hubbell Wiring Device-Kellems
Maximum Horsepower
1
Carton Quantity
10
Amperage
20 A
Dielectric Strength
Withstands 2,000V minimum
Weight
0.25 lb
Mounting Hardware Material
Screw Mounting
Wattage
2500 W
Style
Finder Groove Face
UPC
783585000000
Series
Extra Heavy Duty
Automatic Self-grounding Clip
Stainless steel
Device Color
Blue
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Clamping Plate
Nickel plated brass
By-Pass Power Contacts
.036". (.9) Brass
Flammability
Top: UL 94V-2, Base: UL 94V-0
Mounting Strap
.050 in. (1.3) Brass
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Face
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Base
PBT
Ground Contacts
.031 in. (.8) Brass
Current Interrupting
Certified for current interrupting at full rated current
Terminal Screws
Plated brass
Mounting Screws
Zinc plated steel
Dielectric Voltage
Withstands 2,000V minimum

Dimensions

Height
1.19 in
Width
1.65 in
Length
3.28 in
Dimensions
3.28 in x 1.65 in x 1.19 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Blue, Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products