Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8300SGLA
  • Zoro # G200622481

product price: 
$
57.55
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL8300SGLA
Zoro #
G200622481
UPC #
783585127989
Country of Origin
Korea, Republic of
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
IP Rating
IP20
Standards
C22.2, CSA Certified, NEMA® WD-6 Compliant, No. 42, UL Listed to UL 498 File No. E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Type
Receptacle
Color
Light Almond
Material
Thermoplastic
Style
Tamper Resistant
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Amperage
20 A
Series
Hospital Grade
Maximum Horsepower
1
Connectivity
Wire Leads
Carton Quantity
10
Number Of Wires
3-Wire
Brand
Hubbell Wiring Device-Kellems
Application
Extra Heavy Duty Hospital Grade
Current Interrupting
Certified for current interrupting at full rated current
IP Suitability
IP20
Dielectric Voltage
Withstands 2,000V minimum
Poles and Wires
2 Pole, 3 Wire
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Flammability
UL 94V-0 and UL 94-5 VA
Product Type
Duplex-receptacles
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Device Grade
Heavy Duty Spec Grade
Device Color
Light Almond
Ground Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-0 and UL 94-5 VA Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Ground Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186

Dimensions

Width
1.65 in
Height
1.27 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.29 in x 1.65 in x 1.27 in
Length
3.29 in

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Safety Grade Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Light Almond, Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.