Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5260WSA

  • Zoro # G700622646


product price:  $73.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL5260WSA
Zoro #
G700622646
UPC #
783585219905
Country of Origin
China

Dimensions

Display Size
Standard

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA C22.2 No. 42, UL 498
Flange Type
Non-Flanged
Type
Duplex
Material
Composite
Color
White
Mounting Hardware Material
Mounting Screws
Amperage
15 A
Response Time
5
Frequency
60 Hz
Application
Decorator Duplex
Outlet
Straight Blade
Indicator Type
None
Nema Rating
5-15R
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Connectivity
Terminal Screws
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Carton Quantity
10
Series
Specification Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Frequency Rating
60 Hz
Material - Mounting Hardware
Mounting Screws
Indicator(s) Type
None

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light, 15A 125V, 5-15R, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products