Shop PASS & SEYMOUR

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PTTR8300RED
  • Zoro # G715677587

product price: 
$
23.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PTTR8300RED
Zoro #
G715677587
UPC #
785007013542
Country of Origin
Mexico
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Wire Leads
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
cULus, FEDSPEC, UL 498
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Contact Material
Brass
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Grade
Hospital Grade
For Location
Indoor
Maximum Operating Temperature
140 Degrees F
Market
Commercial
Housing Material Finish
Matte
UL 94 Flammability Rating
V-2
For Environment
Corrosive
Features
Auto-Ground Clip Assures Positive Ground, Dual Mechanical Shutter System to Help Prevent Insertion of Foreign Objects
Polarized
Yes
Cover Type
No Cover
Flange Shape
Oval
Connection Orientation
Straight
Surge Protection
No
AFCI
No
GFCI
No
Hub Type
Feed Through
NEMA Enclosure Rating
1, 6
Shrouded
No
Number of Gangs
1
Number of Outlets
2
Number of Wall Plates Included
0

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.6 in
Face Plate Width
1.5 in
Face Plate Height
2.8 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Width
0.9 in
Fits Chest Size
Auto-Ground Clip Assures Positive Ground, Dual Mechanical Shutter System to Help Prevent Insertion of Foreign Objects

Description

Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.