Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5360WSA

  • Zoro # G100622666


product price: $89.36
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5360WSA
Zoro #
G100622666
UPC #
783585219899
Country of Origin
China

Dimensions

Display Size
Standard

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42, UL 498, UL E2186
Flange Type
Non-Flanged
Type
Duplex
Material
Composite
Color
White
Brand
Hubbell Wiring Device-Kellems
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Connectivity
Terminal Screws
Frequency
60 Hz
Series
Specification Grade
Application
Decorator Duplex
Nema Rating
5-20R
Carton Quantity
10
Amperage
20 A
Outlet
Straight Blade
Indicator Type
None
Mounting Hardware Material
Mounting Screws
Response Time
5
Frequency Rating
60 Hz
Material - Mounting Hardware
Mounting Screws
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Indicator(s) Type
None
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, Straight BladeReceptacle, Duplex, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.