Shop HUBBELL WIRING DEVICE-KELLEMS

Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount

  • Mfr # IG5262OSA
  • Zoro # G900622644

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IG5262OSA
Zoro #
G900622644
UPC #
783585060637
Country of Origin
China
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Type
Duplex
Color
Orange
Material
Composite
Connectivity
Terminal Screws
Brand
Hubbell Wiring Device-Kellems
Indicator Type
LED and Audible Alarm
Frequency
60 Hz
Amperage
15 A
Mounting Hardware Material
Mounting Screws
Nema Rating
5-15R
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Style
Isolated Ground
Outlet
Straight Blade
Carton Quantity
10
Application
Decorator Duplex with Light and Alarm
Response Time
5
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Series
Specification Grade
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Auto Ground Clip
Stainless Steel
Receptacle Style
Duplex
Grounding Screw
Steel (Green)
Device Top
Nylon
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
ANSI/IEEE
C62.41 (IEEE 587)
Certifications
UL Listed File E2186
Mounting Screws
Steel, Zinc-Plated
Contact Design
Tandem Modified Bypass
Poles and Wires
2 Pole, 3 Wire
Product Type
tvss-ig-receptacles
Clamping Plate
.031" (.8) Brass
Power Contact
.031" (.8) Brass
LED
Red
Device Base
Nylon
Receptacle Grade
Standard
Terminal Screws
#8-32 Brass
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
CSA Certified
To Specification C22.2 No. 42
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Frequency Rating
60 Hz
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
Material - Mounting Hardware
Mounting Screws
OEM Brand Name
Hubbell Wiring Device-Kellems
Indicator(s) Type
LED and Audible Alarm

Dimensions

Display Size
Standard

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELD IGTVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.