Shop HUBBELL WIRING
See all product information
Create Account
Hubbell 4-Wire 3-Pole 125/250V 30A NEMA L14-30R Connector
- Mfr # L1430C
- Zoro # G123560990
product price:Â
$
96.59
/ea
Key Features
Material
Copper Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1430C
- Zoro #
- G123560990
- UPC #
- 783585650067
- Country of Origin
- Unknown
Details
- Item
- Locking Connectors
- Material
- Copper Alloy
Description
The Hubbell L14-30R locking connector delivers rugged, industrial-grade performance with a 30 A, 125/250 V, 3-pole, 4-wire grounding design ideal for heavy-duty power distribution and generator connections. Built with a high-impact-resistant nylon body and premium copper alloy contacts, it ensures secure, durable service even in demanding environments. Engineered for reliable twist-lock engagement and long-lasting electrical integrity, this connector provides confidence and safety on every job site.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.