Duplex Faceplate, Number of Gangs: 1 PVC, White
Mfr # KP8
Zoro # G2354764
product price:Â $3.79
/eaKey Features
Fittings Sub-Category
Plates
Number of Gangs
1
Color
White
For Use With
Raceway Box Plates
Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KP8
Zoro #
G2354764
UPC #
783585335438
Country of Origin
United States
Dimensions
Width
1.8 in
Details
Item
Duplex Faceplate
Fittings Sub-Category
Plates
Number of Gangs
1
Color
White
For Use With
Raceway Box Plates
Material
PVC
Standards
UL
Material of Construction
PVC
Series
KP
Features
Low-profile faceplates provide a sleek, secure installation
Number of Gang(s)
1-Gang
Application
1-Gang, 1) Duplex
Style
Duplex Opening
Item Type
Raceway Box Plates
Non Hazardous Location
Non-Hazardous
Type
Plates
Construction
Molded
Industry Standard(s)
UL
Description
Duplex Faceplate, Series KP, Material of Construction PVC, Cover Type -, Color White, For Use With Raceway Box Plates, Includes -, Standards UL, Number of Gangs 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.