Duplex Opening Wall Plates, Number of Gangs: 1 Aluminum, Gray

  • Mfr # RW51020

  • Zoro # G3512181


product price:  $11.29
/ea

Key Features

Number of Gangs
1
Color
Gray
Material
Aluminum
Height
2 3/4 in
Type
Weatherproof Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RW51020
Zoro #
G3512181
UPC #
-
Country of Origin
India

Dimensions

Height
2 3/4 in
Width
4 1/2 in
Depth
1 in
Overall Width
4 1/2 in
Overall Height
2 3/4 in
Display Size
1-Gang
Overall Depth
1 in

Details

Item
Duplex Opening Wall Plates
Number of Gangs
1
Color
Gray
Material
Aluminum
Type
Weatherproof Covers
Standards
UL Listed
Cover Material
Zinc
Includes
Mounting Screws
Gasket Material
Foam
Mounting Orientation
Horizontal
For Use With
Duplex, GFCI, Surge Receptacles and Style Line Devices
Application
1) Decorator
Construction
Cast
Number of Gang(s)
1-Gang
Material - Mounting Hardware
Standard Box Mount- Mounting Screws
Style
Horizontal Mount GFCI
Number of Outlets
1-Device
Item Type
Weatherproofing Covers
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Knockouts
None
Compatible with Series
GFCI, Style Line
NEMA Enclosure Rating
No Enclosure
For Number of Gangs
1
Compatible with Product Type
Surge Receptacles

Description

Weatherproof Cover, For Use With Duplex, GFCI, Surge Receptacles and Style Line Devices, Mounting Orientation Horizontal, Number of Gangs 1, Gasket Material Foam, Cover Material Zinc, Color Gray, Height 2 3/4 in, Width 4 1/2 in, Depth 1 in, Standards UL Listed, Includes Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.