Duplex Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish

  • Mfr # SSJ82

  • Zoro # G3158246


product price:  $15.15
/ea

Key Features

Material
Stainless Steel
Finish
Brushed
Type
Duplex
Industry Standard(s)
UL Listed
Cutout
2) Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSJ82
Zoro #
G3158246
UPC #
-
Country of Origin
United States

Dimensions

Size
4.78"H x 4.78"W
Display Size
Mid-Sized
Thickness
0.035

Details

Item
Duplex Opening Wall Plates
Number of Gangs
2
Material
Stainless Steel
Finish
Brushed
Type
Duplex
Industry Standard(s)
UL Listed
Cutout
2) Duplex
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Construction
Stamped
Style
2-Duplex
Item Type
Screw Mount
Orientation
Vertical Mount
Number of Gang(s)
2-Gang
Material - Mounting Hardware
Screw Mounting

Description

Wall Plate Covers, Jumbo, Ss, 2 Gang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.