Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, White

  • Mfr # P8W

  • Zoro # G403519625


product price: $1.79
/ea

Key Features

Number of Gangs
1
Material
Plastic
Finish
Satin
Tamper Resistant
No
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8W
Zoro #
G403519625
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Overall Height
0.3 in
Plate Size
Standard
Overall Width
2.9 in
Overall Depth
0.3 in

Details

Item
Duplex Receptacle Wall Plate
Number of Gangs
1
Color
White
Material
Plastic
Finish
Satin
Tamper Resistant
No
Standards
cULus Listed
For Use With
Receptacle
Resistance Properties
Impact Resistant
Wall Plate Type
Duplex Outlet
Material Type
Non-Metallic
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
Number of Switch Openings
0
Number of Outlet Openings
1

Description

Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is 1⁄4 inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
• High-impact, self-extinguishing polycarbonate material
• More Rigid
• Sharp lines and less dimpling
• Smooth satin finish
• Blends into wall with an optimum finish
• Captive screw feature on single-gang versions, hold screws in place for quick installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.