Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, Ivory

  • Mfr # P82I

  • Zoro # G2480437


product price: $1.69
/ea

Key Features

Number of Gangs
2
Color
Ivory
Material
Plastic
Size
Standard
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P82I
Zoro #
G2480437
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Width
4.69 in
Height
0.25 in
Length
4.63 in
Overall Depth
0.3 in
Overall Height
0.3 in
Plate Size
Standard
Overall Width
4.7 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Item
Duplex Receptacle Wall Plate
Number of Gangs
2
Color
Ivory
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Duplex
Mounting Type
Painted Steel
Standards
cULus Listed
Number of Outlet Openings
2
For Use With
Receptacle
Wall Plate Type
Duplex Outlet
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
Resistance Properties
Impact Resistant
Number of Switch Openings
0
Material Type
Non-Metallic
UL File Number
UL 94 V2
Style
2-Duplex
Certification - cULus
Yes
Number of Gang(s)
2-Gang
Nema Color
Ivory
Mounting Method
Screw
Orientation
Vertical
Application
For use with Receptacle
Cutout
Duplex

Description

The HUBBELL Duplex Receptacle Wall Plate is a 2-gang, non-metallic wall plate designed for use with duplex receptacles. Constructed from polycarbonate plastic, it features a smooth satin finish and standard size dimensions to provide coverage over rough box openings. The plate mounts vertically using screws and is suitable for installations requiring two outlet openings.


Key Features of the HUBBELL Duplex Receptacle Wall Plate:

  • Material: Non-metallic, impact-resistant polycarbonate plastic

  • Number of Gangs: 2-gang configuration accommodates two duplex outlets

  • Cutout Style: Duplex cutouts for use with standard receptacles

  • Finish: Smooth satin surface

  • Mounting Method: Screw-mounted installation on painted steel mounting type

  • Orientation: Vertical outlet orientation with no switch openings

  • Covers Rough Openings: Standard size covers rough box openings

  • Flammability Rating: UL 94 V-2 rated material; cULus listed for safety standards compliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.